Shop All Wash Stations
Polyjohn
Floor Mount, Dark Granite, Portable Wash Station
Mfr # GRNG-PS14-1000
Zoro # G8524241
product price: $1,018.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,018.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Linear Low Density Polyethylene
- Mounting Type Floor
- Color Granite
- Overall Length 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyjohn
- MFR # GRNG-PS14-1000
- Zoro # G8524241
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 22 1/2 in |
Overall Width | 22 1/2 in |
Overall Height | 58 in |
Bowl Size | 12 1/2 in x 6 1/2 in |
Bowl Depth | 4 1/2 in |
Back Splash Height | 2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 12 1/2 in |
Bowl Width | 6 1/2 in |
Description
Portable Hand Washing Station, ADA Compliance No, Back Splash Height 2 in, Bowl Depth 4 1/2 in, Rectangular, Bowl Size 12 1/2 in x 6 1/2 in, Non CEC Compliant, Granite, Smooth, Flow Rate 0.02 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 20 gal, Gray Water Capacity 22 gal, Mounting Type - Sinks Floor, No. of Bowls 4, Number of Stations 4, Overall Height 58 in, Overall Length 22 1/2 in, Overall Width 22 1/2 in, PolyJohn, PS14 Series, Polyethylene, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-F)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (77607)
- GROHE Universal Diverter Lever + Escutcheon St (45064000)
- POLYJOHN Floor Mount, Dark Granite, Portable Wash Station (BRA2-1000)
- POLYJOHN Single Foot Pedal, Gray, Portable Hand Washing Station (PSW3-1000)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Wash Station (54F1)
- SANI-LAV Wall Mount, 5 Hole, Double Knee Pedal, Stainless, Wash Station (510WS-0.5)
- MUSTEE Laundry Tub, 33x23x25 (14)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-SO-BO-DV-VPB-MXTP)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-531)
- Polyjohn Wash Stations