Shop All Wash Stations
Polyjohn
Floor Mount, Dark Granite, Portable Wash Station
Mfr # BRA2-1000
Zoro # G8524205
product price: $1,024.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,024.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Linear Low Density Polyethylene
- Mounting Type Floor
- Color Granite
- Overall Length 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyjohn
- MFR # BRA2-1000
- Zoro # G8524205
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 26 1/2 in |
Overall Width | 21 1/2 in |
Overall Height | 62 in |
Bowl Size | 18 in x 7 1/2 in |
Bowl Depth | 5 3/4 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 4 in |
Bowl Width | 7 1/2 in |
Bowl Length | 18 in |
Description
Portable Hand Washing Station, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 5 3/4 in, Rectangular, Bowl Size 18 in x 7 1/2 in, Non CEC Compliant, Granite, Smooth, Flow Rate 0.02 gpm, Fresh Water Capacity 22 gal, Gray Water Capacity 24 gal, No. of Bowls 2, Number of Stations 2, Overall Height 62 in, Overall Length 26 1/2 in, Overall Width 21 1/2 in, PolyJohn, Bravo Series, Polyethylene, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-6)
- LEGEND VALVE 1-1/2 T4305 NO LEAD PAK X FIP (313-277NL)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001180)
- POLYJOHN Single Foot Pedal, Gray, Portable Hand Washing Station (PSW3-1000)
- AMERICAN STANDARD Countertop Sink, 4" Center Holes, White (0476037.020)
- NATIONAL FLEET PRODUCTS Portable Stand Kit for Co.Par Hand Wash Station, Freestanding Stand (IDRO25/40S)
- MUSTEE Combo Laundry Tub, 33x18x23.5 (12C)
- SANI-LAV Wall Mount, 4 Hole, Sensor, Silver, Wash Station (58WBL)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- ACORN ENGINEERING CO Washfountain Semi-Circular, 3 Stations, Foot Operated (3543-2-F-DV-VPB-MXTP)
- Polyjohn Wash Stations