Shop All Wash Stations
Polyjohn
Floor Mount, Dark Granite, Portable Heated Wash Station
Mfr # BRA2-2000
Zoro # G8524214
product price: $1,661.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,661.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Linear Low Density Polyethylene
- Mounting Type Floor
- Color Granite
- Overall Length 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyjohn
- MFR # BRA2-2000
- Zoro # G8524214
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 26 1/2 in |
Overall Width | 21 1/2 in |
Overall Height | 62 in |
Bowl Size | 18 in x 7 1/2 in |
Bowl Depth | 5 3/4 in |
Back Splash Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 7 1/2 in |
Bowl Length | 18 in |
Description
Portable Hand Washing Station, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 5 3/4 in, Rectangular, Bowl Size 18 in x 7 1/2 in, Non CEC Compliant, Granite, Smooth, Flow Rate 0.02 gpm, Fresh Water Capacity 22 gal, Gray Water Capacity 24 gal, No. of Bowls 2, Number of Stations 2, Overall Height 62 in, Overall Length 26 1/2 in, Overall Width 21 1/2 in, PolyJohn, Bravo Series, Polyethylene, General Purpose, Voltage 110 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Scale Removal System (109-0005)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 16 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-16)
- RIOBEL Body Jet (390BN)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210AR)
- POLYJOHN Floor Mount, Dark Granite, Portable Wash Station (BRA2-1000)
- POLYJOHN Single Foot Pedal, Gray, Portable Hand Washing Station (PSW3-1000)
- SANI-LAV Floor Mount, 3 Hole, Single Foot Pedal, Stainless, Wash Station (56F1-0.5)
- BESTCARE Smoky Granite, Four Station Sink, Lavatory System (3644-0015)
- SANI-LAV Wall Mount, 6 Hole, Wrist Blade Handles, Stainless, Wash Station (56WFL)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL-0.5)
- COPAR Co.Par 6.6 Gallon Hand Washing Station with Built-in Soap Dispenser. Vehicle mounted or standalone. (IDRO25)
- Polyjohn Wash Stations