Shop All Toilets
Polyjohn
Dark blue portable restroom with freshwater/recirculating flush tank
Mfr # 621FS33016
Zoro # G411591101
product price: $2,270.99
/ea
Free Shipping & Returns
$2,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easy to clean portable toilets are an essential addition to any outdoor event. Offer your guests the best with this PolyJohn FS3-3016 Fleet dark blue premium portable restroom with freshwater / recirculating flush tank. With its lightweight compact and sturdy design this portable restroom sets the standard for the sanitation industry. A freshwater / recirculating flush tank offers a strong swirlpool flush concealing waste by the use of a weighted flapper valve. While the freshwater option cuts down on odors when compared to the recirculating flush tank there is a valve around the back of the unit that you can twist 180 degrees to switch between freshwater and recirculating.With 24% more interior floor space than comparable models this portable restroom offers ample room for amenities and is great for parents with children who require assistance or workers who need room to set down tool bags. Additionally the unit comes with a non-splash corner urinal and sink to wash your hands.This portable restroom is the perfect choice for concerts fairs or any other outdoor event. Because this unit comes equipped with a sink you don't have to worry about making a separate purchase and guests can freshen up after using the restroom! The tough construction inside and out is ideal for commercial worksites too. For optimal interior lighting the roof is made from a translucent plastic. Best of all the sleek interior and exterior surfaces make cleaning quick and simple while the floor is non-slip to prevent falls.Each portable restroom includes a ventilation pipe to keep odors and unpleasant smells minimized inside the portable restroom too. On the door there is an occupancy signal latch that lets you know if the unit is currently in use. This portable restroom even has a place for decals so you can label them with your business's logo.PolyJohn sets the standard for the sanitation industry and is the leading manufacturer of portable restrooms. Their products are made for high traffic areas such as commercial worksites festivals and fairs and has a lock already installed. Most importantly each PolyJohn is designed to be easy to clean and maintain. Regardless of where you need them PolyJohn's products are built to withstand years of use.This item ships fully assembled.Overall Dimensions:Exterior Length: 47''Exterior Width: 47''Exterior Height: 91''Interior Length: 43Interior Width: 45 1/2''Seat Height: 19 1/2''Holding Tank Capacity: 60 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- DANCO Chain Flush Valve American Std (88408)
- LEGRIS Push-to-Connect, Threaded Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 67)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3312001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3462001.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.104.020)
- AMERICAN STANDARD ChampPro Rh El 6L ComboL/SeatLin, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated, Linen (211AA.004.222)
- AMERICAN STANDARD Champion Right Height Elongated Toilet B, 1.28 gpf, Champion Flushing System, Floor Mount, Bone (3195A.101.021)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, Black (3940-7)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (31621-RA-0)
- Polyjohn Toilets