Shop All Wash Stations
Polyjohn
BRA2-1000 Bravo 22 Gallon Portable Dual Hand Washing Station
Mfr # 621BRA21000
Zoro # G611624326
product price: $1,468.99
/ea
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyjohn
- MFR # 621BRA21000
- Zoro # G611624326
- Country of Origin United States
- Category Wash Stations
Description
Featuring a sleek and innovative design this PolyJohn BRA2-1000 Bravo grey 22 gallon dual hand washing station features two sinks making it perfect for a wide variety of outdoor events. It has a streamlined style that offers two separate sinks to minimize lines and promote sanitation after guests use the restroom. Best of all it is portable and has built-in handles so it can be easily moved from location to location. Thanks its compact size it will easily fit inside most portable restrooms or can be placed near a line of portable restrooms to serve as a sink for multiple units. Despite its compact size this unit has a 22 gallon fresh water supply which can serve nearly 300 hand washes without needing to be refilled. To handle the waste water each sink has a 24 gallon gray water tank as well. This sink even has two soap dispensers and 4 slots for dispensing paper towels so you can offer the optimal wash station for your guests. The dispenser keeps the paper dry when the sink is used outdoors and there is no key needed to open it to load with paper. By lifting the cover up and pulling the sides out the unit opens up thus there is no problem with lost keys.This sink even has a hygienic hands-free foot operated pump. Using a foot operated pump increases sanitation and is easy to use. Simply depress the pedal to dispense water out of the faucet and into the sink. This operation also helps keep guests from using too much water and needlessly depleting the tank. There are clean out valves located at the bottom of the unit for easy clean out too. This unit also features reinforced rod hinges and a rotomolded sink base for increased durability and long-lasting use in your commercial environment.PolyJohn sets the standard for the sanitation industry and is the leading manufacturer of portable restrooms. Their products are made for high traffic areas such as commercial worksites festivals and fairs. Most importantly each PolyJohn is designed to be easy to clean and maintain. Regardless of where you need them PolyJohn's products are built to withstand years of use.Overall Dimensions:Length: 26 1/2''Width: 21 1/2''Height: 62''Fresh Water Tank Capacity: 22 gallonGray Water Tank Capacity: 24 Gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" NPT 304 SS 45 Degree Lateral (4000300612)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (6RCV6)
- HAUSEN 3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV117-1)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- POLYJOHN Single Foot Pedal, Gray, Portable Hand Washing Station (PSW3-1000)
- POLYJOHN Floor Mount, Dark Granite, Portable Wash Station (BRA2-1000)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-F-BO-DV-VPB-MXTP)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7695008.020)
- SANI-LAV Wall Mount, 4 Hole, Wrist Blade Handles, Stainless, Wash Station (5A2F-0.5)
- SANI-LAV Wall Mount, 2 Hole, 8 OC Faucet, Stainless, Hand Sink (504F-0.5)
- SANI-LAV Wall Mount, 1 Hole, AC Sensor, Stainless, Hand Sink (5A1A-0.5)
- Polyjohn Wash Stations