Shop All Hydraulic Hose Assemblies
Polyhose
3/4" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1" Male Pipe Rigid Fitting, 240"
Mfr # R212-AJ16MP-AJ16MP-240"
Zoro # G405668307
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3120
- Min. Bend Radius (In.) 9.5�
- Max. Operating PSI 12470
- Hose Inside Dia. (In.) 3/4
- Hose Outside Dia. (In.) 1.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # R212-AJ16MP-AJ16MP-240"
- Zoro # G405668307
- Country of Origin India
- Category Hydraulic Hose Assemblies
Dimensions
Min. Bend Radius (In.) | 9.5� |
Hose Inside Dia. (In.) | 3/4 |
Hose Outside Dia. (In.) | 1.16 |
Details
Max. Working Pressure @ 70 F | 3120 |
Max. Operating PSI | 12470 |
Description
3/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1" MALE PIPE RIGID FITTING 240" HYDRAULIC HOSE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tee Mender, Composite, 8mm Tube, 250 psi (55230-8)
- DAYTON Brake, Motor, 6 Ft Lb (1L389)
- DAYTON 1626V290 29-1/2" Outside Length, 29 in Pitch Length, 1" Top Width (3HEU5)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 3/8" MPX x 1/4" MP - 4060 psi (XCP4-04,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,60 IN OAL)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 6 FT 3/8"-18 NPTF X CH38M, 10000PSI (CS3814M)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-06,08MFF-08MPX,108 IN OAL)
- Polyhose Hydraulic Hose Assemblies