Shop All Hydraulic High Pressure Hoses
Polyhose
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT
Mfr # JR16-12-70
Zoro # G604851760
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bend Radius (In.) 6"
- Hose Outside Dia. (In.) 1.09
- Tube Material Oil Resistant Syn. Rubber
- Cover Oil/Abraison Resistant Syn. Rubber
- Operating Pressure (PSI) 4060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # JR16-12-70
- Zoro # G604851760
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 6" |
Hose Outside Dia. (In.) | 1.09 |
Hose Inside Dia. (In.) | 3/4 |
Hose Length (Ft.) | 70 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 4060 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | SAE100-R16, EN857/DIN20118 |
Description
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE AK27 X 5/8 Sheave (AK27 X5/8)
- MILTON Compressor Tank Drain Cock, 1/4" NPT, PK10 (614-4)
- SOLBERG Filter Element, Paper, 2 Microns (374P)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT318MPG, Pressure Line, 10 micron, Outside-In (MF0058810)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-12-55)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-12-12)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-16-12)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- Polyhose Hydraulic High Pressure Hoses