Shop All Hydraulic High Pressure Hoses
Polyhose
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT
Mfr # JR16-12-65
Zoro # G204851818
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Outside Dia. (In.) 1.09
- Min. Bend Radius (In.) 6"
- Standards SAE100-R16, EN857/DIN20117
- Hose Inside Dia. (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # JR16-12-65
- Zoro # G204851818
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 1.09 |
Min. Bend Radius (In.) | 6" |
Hose Length (Ft.) | 65 |
Hose Inside Dia. (In.) | 3/4 |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | SAE100-R16, EN857/DIN20117 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 4060 |
Tube Material | Oil Resistant Syn. Rubber |
Description
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-460/3)
- GATES Predator Single Belts, AP40 (AP40)
- D&D 62" Outside Length, 1/2" Top Width, 1 Ribs (AX60)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081608)
- POLYHOSE 3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-12-50)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-12-60)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-12-30)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-12-20)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-16-20)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- Polyhose Hydraulic High Pressure Hoses