Shop All Hydraulic High Pressure Hoses
Polyhose
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT
Mfr # JR16-12-60
Zoro # G404851823
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Operating Pressure (PSI) 4060
- Tube Material Oil Resistant Syn. Rubber
- Hose Inside Dia. (In.) 3/4
- Hose Outside Dia. (In.) 1.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # JR16-12-60
- Zoro # G404851823
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 60 |
Hose Inside Dia. (In.) | 3/4 |
Hose Outside Dia. (In.) | 1.09 |
Min. Bend Radius (In.) | 6" |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 4060 |
Tube Material | Oil Resistant Syn. Rubber |
Cover | Oil/Abraison Resistant Syn. Rubber |
Standards | SAE100-R16, EN857/DIN20116 |
Description
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M2C)
- BESTORQ 5VX650 Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3313T)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-12-65)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-12-55)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-12-12)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-16-12)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-16-55)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- Polyhose Hydraulic Hoses & Fittings