Shop All Hydraulic High Pressure Hoses
Polyhose
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT
Mfr # JR16-12-5
Zoro # G404851854
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE100-R16, EN857/DIN20113
- Tube Material Oil Resistant Syn. Rubber
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Min. Bend Radius (In.) 6"
- Hose Outside Dia. (In.) 1.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # JR16-12-5
- Zoro # G404851854
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 5 |
Min. Bend Radius (In.) | 6" |
Hose Outside Dia. (In.) | 1.09 |
Hose Inside Dia. (In.) | 3/4 |
Details
Standards | SAE100-R16, EN857/DIN20113 |
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Cover | Oil/Abraison Resistant Syn. Rubber |
Operating Pressure (PSI) | 4060 |
Description
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- DAYTON DC Gearmotor, 150.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 90V DC Voltage (4Z134)
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Epfc (119434.00)
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI (FT124)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-12-60)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-12-65)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-12-20)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-16-12)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-16-20)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-16-30)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- Polyhose Hydraulic Hoses & Fittings