Shop All Hydraulic High Pressure Hoses
Polyhose
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT
Mfr # JR16-12-55
Zoro # G004851865
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Tube Material Oil Resistant Syn. Rubber
- Operating Pressure (PSI) 4060
- Cover Oil/Abraison Resistant Syn. Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # JR16-12-55
- Zoro # G004851865
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 55 |
Hose Inside Dia. (In.) | 3/4 |
Hose Outside Dia. (In.) | 1.09 |
Min. Bend Radius (In.) | 6" |
Details
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Tube Material | Oil Resistant Syn. Rubber |
Operating Pressure (PSI) | 4060 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Standards | SAE100-R16, EN857/DIN20115 |
Description
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DBL4410)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- LINCOLN Grease Coupler, 3-Jaw, Hydraulic, 6,000 psi Max Pressure (5852)
- FESTO Push-In Bulkhead Connector QSMS-3 (QSMS-3)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-12-65)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-12-20)
- POLYHOSE 3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-12-100)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-16-30)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- PARKER Hydraulic Hose, 1" I.D., 110 ft. L, Black (797TC-16-RL)
- Polyhose Hydraulic High Pressure Hoses