Shop All Hydraulic High Pressure Hoses
Polyhose
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT
Mfr # JR16-12-40
Zoro # G704851561
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4
- Min. Bend Radius (In.) 6"
- Cover Oil/Abraison Resistant Syn. Rubber
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Outside Dia. (In.) 1.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # JR16-12-40
- Zoro # G704851561
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 40 |
Hose Inside Dia. (In.) | 3/4 |
Min. Bend Radius (In.) | 6" |
Hose Outside Dia. (In.) | 1.09 |
Details
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 4060 |
Tube Material | Oil Resistant Syn. Rubber |
Standards | SAE100-R16, EN857/DIN20111 |
Description
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FJ12)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- DEUBLIN Union 3/4 NPT RH (2117-001-109)
- ZORO SELECT Threaded Rod, 1"-10, Steel, Plain Finish, 72 in Length (RODG2110)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-16-5)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-16-20)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- POLYHOSE 3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-12-50)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-16-12)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-16-55)
- HANSA-FLEX 6FT 400BAR HYDRAULIC HOSE (KP 206 C2903-3000)
- Polyhose Hydraulic High Pressure Hoses