Shop All Hydraulic High Pressure Hoses
Polyhose
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT
Mfr # JR16-12-12
Zoro # G304851633
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4
- Standards SAE100-R16, EN857/DIN20105
- Min. Bend Radius (In.) 6"
- Operating Pressure (PSI) 4060
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # JR16-12-12
- Zoro # G304851633
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 3/4 |
Min. Bend Radius (In.) | 6" |
Hose Outside Dia. (In.) | 1.09 |
Hose Length (Ft.) | 12 |
Details
Standards | SAE100-R16, EN857/DIN20105 |
Operating Pressure (PSI) | 4060 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Description
3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed R Series Bearing 1/4 Id, 5/8 Od, 0.19 Width, 150670 (150670)
- LINCOLN Grease Gun, Lever Handle, 8000 psi (G102)
- BERLISS 30mm x 55mm x 13mm, sngl row deep groove ball bearing, ABEC 3, Z2V2, 2 shields, C3 radial clearance (6006-ZZ BERLISS)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-12-65)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- POLYHOSE 3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-12-100)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-12-60)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT (JR16-16-75)
- GIZMO 98398312 0.5 x 36 in. 2 Wire Hydraulic Hose (GI2671305)
- Polyhose Hydraulic High Pressure Hoses