Shop All Hydraulic High Pressure Hoses
Polyhose
3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft
Mfr # JR16-12-100
Zoro # G104395757
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bend Radius (In.) 6"
- Tube Material Oil Resistant Syn. Rubber
- Hose Inside Dia. (In.) 3/4
- Hose Outside Dia. (In.) 1.09
- Operating Pressure (PSI) 4060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # JR16-12-100
- Zoro # G104395757
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 100 |
Min. Bend Radius (In.) | 6" |
Hose Inside Dia. (In.) | 3/4 |
Hose Outside Dia. (In.) | 1.09 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Operating Pressure (PSI) | 4060 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | SAE100-R16, EN857/DIN20104 |
Description
3/4" Sae 100-R16 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 104 En 857 - 2Sc / Sae 100 R16 / Iso 11237-1 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1 (EM3546T-8)
- MBL V BELT 1/2"" X 43"" (4L430A)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (400514)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFK1)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-12-65)
- POLYHOSE 3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-12-50)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-12-30)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-16-20)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- PARKER Hydraulic Hose, 1" I.D., 110 ft. L, Black (787TC-16-RL)
- Polyhose Hydraulic High Pressure Hoses