Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT
Mfr # JR2-16-5
Zoro # G904851569
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Oil/Abraison Resistant Syn. Rubber
- Min. Bend Radius (In.) 12"
- Hose Outside Dia. (In.) 1.49
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Operating Pressure (PSI) 2395
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyhose
- MFR # JR2-16-5
- Zoro # G904851569
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 12" |
Hose Outside Dia. (In.) | 1.49 |
Hose Length (Ft.) | 5 |
Hose Inside Dia. (In.) | 1 |
Details
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 2395 |
Tube Material | Oil Resistant Syn. Rubber |
Standards | DIN20022-2SN &SAE100-R2AT |
Description
1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-206)
- GATES MegaCrimp Couplings (8G-10FJX90L)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SA)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3450 Nameplate RPM (CEM3613T)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- POLYHOSE 3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-12-100)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-12-60)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-16-12)
- Polyhose Hydraulic Hoses & Fittings