Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 100Ft
Mfr # JR2-16-100
Zoro # G804395835
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DIN20022-2SN &SAE100-R2AT
- Hose Inside Dia. (In.) 1
- Operating Pressure (PSI) 2395
- Cover Oil/Abraison Resistant Syn. Rubber
- Min. Bend Radius (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyhose
- MFR # JR2-16-100
- Zoro # G804395835
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Length (Ft.) | 100 |
Hose Inside Dia. (In.) | 1 |
Min. Bend Radius (In.) | 12" |
Hose Outside Dia. (In.) | 1.49 |
Details
Standards | DIN20022-2SN &SAE100-R2AT |
Operating Pressure (PSI) | 2395 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Description
1" Sae 100-R2 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 105 100 R2At / En 853-2Sn / Iso 1436 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve Cap (MC121-4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2AK51H)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (1L655)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.40" OD (904C)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-16-55)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-16-20)
- POLYHOSE 3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-12-100)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- ENERPAC HC9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9306)
- Polyhose Hydraulic Hoses & Fittings