Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT
Mfr # JR16-16-65
Zoro # G004851759
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Oil Resistant Syn. Rubber
- Hose Inside Dia. (In.) 1
- Operating Pressure (PSI) 2900
- Hose Outside Dia. (In.) 1.4
- Min. Bend Radius (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyhose
- MFR # JR16-16-65
- Zoro # G004851759
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1 |
Hose Outside Dia. (In.) | 1.4 |
Min. Bend Radius (In.) | 8" |
Hose Length (Ft.) | 65 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Operating Pressure (PSI) | 2900 |
Standards | SAE100-R16, EN857/DIN20137 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Description
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 610 mm Outside Length, 13 mm Top Width, 1 Ribs (A22)
- DEVILBISS AUTOMOTIVE REFINISHING HAR-508 REGULATOR 0-125 PSI (DV130091)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCP211-32)
- CONTINENTAL 1/4" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026249)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT (JR16-16-75)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-16-12)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR17-04-1)
- Polyhose Hydraulic Hoses & Fittings