Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT
Mfr # JR16-16-5
Zoro # G204851771
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE100-R16, EN857/DIN20133
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Min. Bend Radius (In.) 8"
- Hose Outside Dia. (In.) 1.4
- Hose Inside Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # JR16-16-5
- Zoro # G204851771
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 8" |
Hose Outside Dia. (In.) | 1.4 |
Hose Inside Dia. (In.) | 1 |
Hose Length (Ft.) | 5 |
Details
Standards | SAE100-R16, EN857/DIN20133 |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 2900 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Tube Material | Oil Resistant Syn. Rubber |
Description
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- TRICO Storage Lid, HDPE, 3.25 in. H, Dark Green (34439)
- MANITOU Bronze Bushings (Straight): 1 in. I.D., 1 1/2 in. Length, 1 1/4 in. O.D. (153042)
- ENERPAC Repair Kit It (PA133K3)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-16-1)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-16-55)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-16-20)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-12-60)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-12-12)
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Hose, 8 ft., 3/8 x 3/8" (10610)
- Polyhose Hydraulic High Pressure Hoses