Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT
Mfr # JR16-16-20
Zoro # G304851534
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Oil Resistant Syn. Rubber
- Standards SAE100-R16, EN857/DIN20127
- Min. Bend Radius (In.) 8"
- Cover Oil/Abraison Resistant Syn. Rubber
- Hose Outside Dia. (In.) 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # JR16-16-20
- Zoro # G304851534
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 8" |
Hose Outside Dia. (In.) | 1.4 |
Hose Length (Ft.) | 20 |
Hose Inside Dia. (In.) | 1 |
Details
Tube Material | Oil Resistant Syn. Rubber |
Standards | SAE100-R16, EN857/DIN20127 |
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Operating Pressure (PSI) | 2900 |
Description
1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Side Vent Fitting, 1/8"27PTF, CS Z3, 15 PSI (H5678Z3)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-31)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119411-00)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 75FT (JR16-16-75)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR16-16-1)
- HYDRAULI-FLEX 3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR17-06-25)
- Polyhose Hydraulic High Pressure Hoses