Shop All Hydraulic High Pressure Hoses
Polyhose
1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft
Mfr # JR16-16-100
Zoro # G004395871
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bend Radius (In.) 8"
- Hose Outside Dia. (In.) 1.4
- Cover Oil/Abraison Resistant Syn. Rubber
- Temp. Range (F) Negative 40 Degrees F to 212 Degrees F
- Hose Inside Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyhose
- MFR # JR16-16-100
- Zoro # G004395871
- Country of Origin India
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 8" |
Hose Outside Dia. (In.) | 1.4 |
Hose Length (Ft.) | 100 |
Hose Inside Dia. (In.) | 1 |
Details
Cover | Oil/Abraison Resistant Syn. Rubber |
Temp. Range (F) | Negative 40 Degrees F to 212 Degrees F |
Standards | SAE100-R16, EN857/DIN20124 |
Tube Material | Oil Resistant Syn. Rubber |
Operating Pressure (PSI) | 2900 |
Description
1" Sae 100-R16 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 105 En 857 - 2Sc / Sae 100 R16 / Iso 11237-1 Msha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EF060808)
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D608)
- MI-T-M Bracket, 5-0101A01 (5-0101A18)
- ARROW PNEUMATICS F505-08Fw Coalescer (F505-08FW)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-16-12)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-16-30)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR2-16-5)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- ENERPAC HC9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206)
- Polyhose Hydraulic High Pressure Hoses