Shop All Boat Anchors & Equipment
Polyform U.S.
Water Ski Slalom Buoy Green
Mfr # WS-1-GREEN
Zoro # G4670173
original price:
$14.85
10% off
new price: $13.35
/ea
$13.35
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
- Brand Polyform U.S.
- MFR # WS-1-GREEN
- Zoro # G4670173
- UPC # 743952140003
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Water Ski Slalom Buoy - Green. Designed to compliment our S-1 Watersport Buoy, the WS-1 Slalom Buoy gives Polyform a complete watersports package offering to our customers. Made of high quality PVC and featuring a strong ropehold, this buoy is built to last for a long time. The WS-1 meets American Waterski Association specifications for record capability tournaments. Add in the S-1's for use as boat path markers and you've got the ultimate in course markers., Features: Meets official American Waterski Association specifications for record capability tournaments , Multiple colors to mark both ski and boat courses , High quality PVC construction , Durable ropehold , Size: 9 in, Eye Diameter: 3/8 in, Circumference: 28.3", Buoyancy Ratings: 1.3 lbs.
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
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- RONSTAN Series 40 Ap Block Single (RF41100)
- DONALDSON Air Oil Separator (P782909)
- ZEROSTART Weatherproof Receptacle Only - 4 Hole Square Flange, Chrome Plated (8606080)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- POLYFORM U.S. #75 Boat Line Strap (75)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- SEATTLE SPORTS Seattle Sports 35515 Sherpak Boat Roller Blk (35515)
- SEACHOICE Galvanized Folding Grapnel Anchor, 5-1/2 lbs. (41010)
- EXTREME MAX Extreme Max 3006.6542 BoatTector Galvanized Folding Anchor - 1.5 lbs. (3006.6542)
- Polyform U.S. Boat Anchors & Equipment