Shop All Boat Anchors & Equipment
Polyform U.S.
S Series Buoy 6" X 15" Blue
Mfr # S-1 BLUE
Zoro # G4677557
$27.99
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
- Brand Polyform U.S.
- MFR # S-1 BLUE
- Zoro # G4677557
- UPC # 743952012010
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
S-Series Buoy 6" x 15" - Blue. The adaptable S Series S-1 buoy is an excellent choice for multipurpose applications. Use as a fender or mooring buoy for small boats and jet skis. Its compact size is perfect when storage space is limited. The S Series' elongated design allows it to sit higher in the water than an ordinary round buoy. Replace the "bleach bottle" when small pot and trap fishing with a durable, distinctly visible marker buoy. Water sport associations and competition enthusiasts combine the S-1 "boat guide" with the Polyform WS-1 Slalom Buoy as a complete course-marker package. For high-performance or leisure water sports, choose the versatile S Series S-1 for your small fender and buoy needs.. Series Applications: Small mooring buoy. AWSA approved boat guide marker. Fender for jet skis. Fits Boats 10' - 20'. Marker for small lobster or crab pots S Series Features: Even wall thickness for maximum strength and durability. Reinforced ropehold. Polyform's unique vinyl valve system. Offered in 18 colors.
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
- K&N FILTER Washable Red Cotton Gauze Round Tapered 5 Top Outside Diameter x 712 Base Outside Diameter (RU-1020)
- CURT Flat Cnnctr 5-Way Plug w/48" Wires, 58540 (58540)
- CURT Replacment Swvl Jck Male Pipe Mnt, 9/16" Pin (28931)
- TIMKEN Wheel Bearing - Rear Inner, 28682 (28682)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- POLYFORM U.S. #75 Boat Line Strap (75)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- EXTREME MAX 3006.2779 BoatTector High-Strength Line SnubberStorage Bungee Value-12" w Compact Hooks Blue (3006.2779)
- EXTREME MAX Extreme Max 3006.2711 BoatTector Bungee Dock Line Value 2-Pack - 5', Blue (3006.2711)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 192024 24ft Rope Float Kit (192024)
- Polyform U.S. Boat Anchors & Equipment