Shop All Boat Anchors & Equipment
Polyform Us
Polyform Water Ski Slalom Buoy - Green - WS-1-GREEN
Mfr # WS-1-GREEN
Zoro # G203898739
product price: $35.99
/ea
$35.99
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
- Brand Polyform Us
- MFR # WS-1-GREEN
- Zoro # G203898739
- UPC # 743952140003
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Designed to compliment our S-1 Watersport Buoy the WS-1 Slalom Buoy gives Polyform a complete watersports package offering to our customers. Made of high quality PVC and featuring a strong ropehold this buoy is built to last for a long time. The WS-1 meets American Waterski Association specifications for record capability tournaments. Add in the S-1?s for use as boat path markers and you?ve got the ultimate in course markers.Features: Meets official American Waterski Association specifications for record capability tournaments Multiple colors to mark both ski and boat courses High quality PVC construction Durable ropehold Size: 9 in Eye Diameter: 3/8 in Circumference: 28.3" Buoyancy Ratings: 1.3 lbs Product : POLYFORM WATER SKI SLALOM BUOY GREEN Manufacturer : POLYFORM US Manufacturer Part No : WS-1-GREEN
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
- TURNING POINT PROPELLERS LE1/LE2-1411 Hustler Aluminum-Right-Hand Propeller-14 X 11-3-Blade (21431111)
- CHECKPOINT Loose Wheel Nut Indicator, 23mm, Plastic (CPY23MM)
- MEGUIARS WAX For All Wheels and Tires, 24 Ounce Spray Bottle (G9524)
- GATES Tri-Power Belts, BX42 (BX42)
- POLYFORM US Polyform A Series Buoy A - 2 - 15.5 Diameter - Red - A-2-RED (A-2-RED)
- EXTREME MAX Extreme Max 3006.3178 BoatTector Bungee Dock Line Extension Loop - 1', Green (Value 4-Pack) (3006.3178)
- SEACHOICE Galvanized Folding Grapnel Anchor, 13 lbs. (41040)
- DOCK EDGE Dock Bumper Corner Dockguard - White (73-103-F)
- TACO MARINE TACO Marine F16-0220-1 Pontoon Fender Lock (F16-0220-1)
- CAR DEALER DEPOT Mesh Bug Sponge - 3" X 5" X 1" (1X)
- EXTREME MAX Extreme Max 3006.8318 BoatTector Stainless Steel Anchor Shackle - 3/8" (3006.8318)
- Polyform Us Boat Anchors & Equipment