Shop All Boat Anchors & Equipment
Polyform Us
Polyform HTM - 3 10 x 26 - White with Air Adaptor - HTM-3-WHITE
Mfr # HTM-3-WHITE
Zoro # G703988497
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform Us
- MFR # HTM-3-WHITE
- Zoro # G703988497
- UPC # 743952004183
- Country of Origin China
- Category Boat Anchors & Equipment
Description
In keeping with the Polyform tradition of quality the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series this style fender is available in fourteen colors ready to beautify as well as protect your boat.Features:Even wall thickness for maximum strength Molded in ribs for strength and abrasion resistance Reinforced tube ends Designed for use in medium duty applications in both permanent protected and unprotected moorings Offered in 14 colors to suit any vessel: Black white gray classic red burgundy sand forest green teal blue cobalt navy purple yellow and orange Unique Polyform valve for years of service Size: 10 x 26 in Tube Diameter: 5/8 in Circumference: 31.4 in Buoyancy Ratings: 77 lbs Product : POLYFORM HTM-3 10 X 26 WHITE W/ AIR ADAPTOR Manufacturer : POLYFORM US Manufacturer Part No : HTM-3-WHITE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-TRA SEAL Spiral-Grip Cement Needle, L 6 In. (14-204)
- OPTRONICS Optronics ST16RS Low-Profile 7-Function Tail Light - Right, Red (ST16RS)
- FORNEY Grade 70 G70 Tow Chain Yellow Zinc Coated, 3/8 in x 66ft (70404)
- WALKER EXHAUST Exhaust Muffler, 17537 (17537)
- POLYFORM US Polyform A Series Buoy A - 2 - 15.5 Diameter - Red - A-2-RED (A-2-RED)
- TIE DOWN MARINE #8 Super Hooker Anchor, #95040 (95040)
- DOCK EDGE Post & Surface Mount Light w/Motion Sensor (96-280-F)
- FULTON XLT 7.0 Powered Marine Winch w/Remote f/Boats up to 20' (500620)
- GREENFIELD Richter 18 Anchor, #618 B (618 B)
- CAMCO 30AM/15AF Power Grip Marine 12" Dogbone - M-Locking/90F Adapter (55616)
- TAYLOR MADE 21" Tuff EndInflatable Vinyl Buoy - White (1152)
- Polyform Us Boat Anchors & Equipment