Shop All Boat Anchors & Equipment
Polyform Us
Polyform HTM - 3 10 x 26 - Blue - HTM-3-BLUE
Mfr # HTM-3-BLUE
Zoro # G703689523
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform Us
- MFR # HTM-3-BLUE
- Zoro # G703689523
- UPC # 743952004138
- Country of Origin China
- Category Boat Anchors & Equipment
Description
In keeping with the Polyform tradition of quality the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series this style fender is available in fourteen colors ready to beautify as well as protect your boat.Features:Even wall thickness for maximum strength Molded in ribs for strength and abrasion resistance Reinforced tube ends Designed for use in medium duty applications in both permanent protected and unprotected moorings Offered in 14 colors to suit any vessel: Black white gray classic red burgundy sand forest green teal blue cobalt navy purple yellow and orange Unique Polyform valve for years of service Size: 10 x 26 in Tube Diameter: 5/8 in Circumference: 31.4 in Buoyancy Ratings: 77 lbs Product : POLYFORM HTM-3 10 X 26 BLUE Manufacturer : POLYFORM US Manufacturer Part No : HTM-3-BLUE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heavy Duty Charging Clip, 50A/75A, Black (602035B)
- AFTERMARKET NOVA II 8786 8786R Electronic Transistorized Ignition Module Universal (ELI80-0266)
- BANDO Auto Serpentine Belt, 20Pk1500 (20PK1500)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1360X6)
- POLYFORM US Polyform A Series Buoy A - 2 - 15.5 Diameter - Red - A-2-RED (A-2-RED)
- TAYLOR MADE Taylor Made 116403 "One-Way" Snaps for Cloth - Male, Pack of 100 (116403)
- DOCK EDGE Stainless Steel Profile Fasteners 100 PCS 1" (1006-F)
- DOCK EDGE Fixed Eco - Weld Free Aluminum 3-Step Dock Ladder (2073-F)
- SEA-DOG Stainless Steel Chain Gripper Plate (321850-1)
- EXTREME MAX Extreme Max 3006.6563 BoatTector Vinyl-Coated Gripper Anchor - 25 lbs. (3006.6563)
- TRAC OUTDOORS Trac Outdoors T10108-G3 Fisherman 25 Electric Anchor Winch (69002)
- Polyform Us Boat Anchors & Equipment