Shop All Boat Anchors & Equipment
Polyform Us
Polyform HTM - 3 10 x 26 - Black with Air Adaptor - HTM-3-BLACK
Mfr # HTM-3-BLACK
Zoro # G303988514
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform Us
- MFR # HTM-3-BLACK
- Zoro # G303988514
- UPC # 743952004121
- Country of Origin China
- Category Boat Anchors & Equipment
Description
In keeping with the Polyform tradition of quality the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series this style fender is available in fourteen colors ready to beautify as well as protect your boat.Features:Even wall thickness for maximum strength Molded in ribs for strength and abrasion resistance Reinforced tube ends Designed for use in medium duty applications in both permanent protected and unprotected moorings Offered in 14 colors to suit any vessel: Black white gray classic red burgundy sand forest green teal blue cobalt navy purple yellow and orange Unique Polyform valve for years of service Size: 10 x 26 in Tube Diameter: 5/8 in Circumference: 31.4 in Buoyancy Ratings: 77 lbs Product : POLYFORM HTM-3 10 X 26 BLACK W/ AIR ADAPTOR Manufacturer : POLYFORM US Manufacturer Part No : HTM-3-BLACK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 25 ft., 4700 lb. (5261460)
- WIX FILTERS Engine Oil Filter #Wix 51602 (51602)
- WALKER EXHAUST Exhaust Muffler, 17843 (17843)
- BOSCH Copper Tube Kit For Oil Pressure Gauge (SP0F000012)
- POLYFORM US Polyform A Series Buoy A - 2 - 15.5 Diameter - Red - A-2-RED (A-2-RED)
- DOCK EDGE Flip Up Dock Cleat 8" - Polished (2608P-F)
- MINN KOTA Raptor Universal Sandwich Adapter Bracket, Black (1810372)
- QUICK Anchor Rode 15' 7Mm Chain 200' 1/2" 3 Plait Rope (FVC070312120A00)
- SEACHOICE PWC Sand Anchor With Buoy (41171)
- LEWMAR V4/V5 Windlass Gypsy #203 (68000358)
- EXTREME MAX Extreme Max 3006.8411.4 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 3/8", 4-Pack (3006.8411.4)
- Polyform Us Boat Anchors & Equipment