Shop All Boat Fenders
Polyform U.S.
Polyform HTM-2 Fender 8.5 Inch x 20.5 Inch - Graphite
Mfr # HTM-2-GRAPHITE
Zoro # G204401730
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # HTM-2-GRAPHITE
- Zoro # G204401730
- UPC # 743952032025
- Country of Origin United States
- Category Boat Fenders
Description
HTM-2 Fender 8.5 Inch x 20.5 Inch - GraphiteIn keeping with the Polyform tradition of quality, the HTM (hole-through-middle) boat fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from pulling through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features of this high-quality fender has to offer. The HTM Series fender is designed to provide protection and stand-off for larger vessels between 20 to 50 feet in length. Features:Even wall thickness for maximum strength and durabilityMolded-in ribs for strength and abrasion resistanceReinforced tube endsDesigned for medium-duty use in both permanent protected and unprotected mooringsUnique Polyform valve for years of serviceOne (1) piece designTechnical Specifications:Size (diameter x length) - 8.5 Inch x 20.5 Inch (21.6 x 52.1 cm)Tube Diameter - 0.625 Inch (1.6 cm)Circumference - 26.7 Inch (67.9 cm)Volume - 4.7 gallons (17.8 L)Boat Size - 25 Foot - 30 Foot (7.6 - 9.1 M)Weight - 4.7 lb*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Puck System 5th Wheel Adapter with Rails, Select Dodge Ram (16042)
- STENS Air Filter 100-160 For Kawasaki 11013-7002 (100-160)
- ROADPRO Stainless Steel Tool Box, 15" (SST00715)
- BELL SPORTS BIKE TIRE 24"" W/KEVLAR (7091038)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Blue (G-4-BLUEWO)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- TAYLOR Hull Gard Inflatable Vinyl Fender (601023)
- Polyform U.S. Boat Fenders