Shop All Boat Fenders
Polyform U.S.
Polyform G-5 Twin Eye Fender 8.8" x 26.8" - Sand w/Adapter
Mfr # G-5-SAND
Zoro # G004663796
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyform U.S.
- MFR # G-5-SAND
- Zoro # G004663796
- Country of Origin United States
- Category Boat Fenders
Description
G-5 Twin Eye Fender 8.8" x 26.8" - Sand with Adapter Polyform G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes, and reinforced ropeholds for long-term durability. Utility boat fenders with Polyform dependability. Even wall thickness for maximum strength and durabilityMolded-in ribs for strength and abrasion resistanceReinforced ropeholdsDesigned for use by trailered boats and in permanent protected mooringsTwin-eye design for vertical or horizontal useUnique Polyform valve for years of serviceOne (1) piece design Technical Specifications: Size (diameter x length) - 8.8" x 26.8" (22.4 x 68.1cm)Eye Diameter - .75" (1.9cm)Circumference - 27.7" (70.2cm)Volume - 5.1 gallons (19.3L)Boat Size - 25' - 35' (7.6 - 10.7M)Weight - 4.45lbs In the Box: FenderInflation Adapter *Sold as a Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Impeller Kit (401-21788)
- EXTREME MAX Extreme Max 5001.5049 PRO Series Replacement Hook for Lever Lift Stand (5001.5049)
- GROTE Economy Oval Side Turn/Marker Lamp (52193)
- SUPERJOCK Deadman Switch With Mounting Bracket (SU2601167)
- POLYFORM U.S. G-5 Twin Eye Fender 8.8" X 26.8" White (G-5-WHITEWO)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Blue (G-4-BLUEWO)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- TAYLOR MADE FLEECE FND CVR NAVY BB 10X26 (9036)
- Polyform U.S. Boat Fenders