Shop All Boat Fenders
Polyform U.S.
Polyform G-5 Twin Eye Fender 8.8 Inch x 26.8 Inch - Graphite
Mfr # G-5-GRAPHITE
Zoro # G904401849
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyform U.S.
- MFR # G-5-GRAPHITE
- Zoro # G904401849
- UPC # 743952031998
- Country of Origin United States
- Category Boat Fenders
Description
G-5 Twin Eye Fender 8.8 Inch x 26.8 Inch - GraphitePolyforms G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes, and reinforced rope holds for long-term durability. The G Series fender is designed to provide protection and stand-off for vessels between 10 to 40 feet in length.Features:Even wall thickness for maximum strength and durabilityMolded-in ribs for strength and abrasion resistanceReinforced ropeholdsDesigned for use by trailered boats and in permanent protected mooringsHangs vertically or horizontally Unique Polyform valve for years of serviceTechnical Specifications:Size (diameter x length) - 8.8 Inch x 26.8 Inch (22.4 x 68.1 cm)Eye Diameter - 0.75 Inch (1.9 cm)Circumference - 27.7 Inch (70.2 cm)Volume - 5.1 gallons (19.3 L)Boat Size - 25 Foot- 35 Foot (7.6 - 10.7 M)Weight - 4.4 lb*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Trunk Lid Lift Support, 4335 (4335)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR683 (EUR683)
- GATES Premium OE Micro-V Belt - Power Steering, K040415 (K040415)
- WAI GLOBAL Starter, STRND PLGR, 10kW12 Volt, CW, 9Tooth Pinion (17746N)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Blue (G-4-BLUEWO)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- AIRHEAD Airhead HH-1CB HULL HUGR Contour Fender - 24" x 6" 2.5", Black (HH-1CB)
- Polyform U.S. Boat Fenders