Shop All Boat Fenders
Polyform Us
Polyform G - 4 Twin Eye Fender 6.5 x 23 - Blue with Air Adaptor - G-4-BLUE
Mfr # G-4-BLUE
Zoro # G803689430
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform Us
- MFR # G-4-BLUE
- Zoro # G803689430
- UPC # 743952003216
- Country of Origin China
- Category Boat Fenders
Description
Polyform's G-Series fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more we include ribs for extra strength inflation valves for larger sizes and reinforced ropehold area for long term durability. We also put a little fun into fenders by offering the G-Series in 14 colors. Now all competitive products are judged by the standard we set. Features:Even wall thickness for maximum strength Molded in ribs for strength and abrasion resistance Reinforced ropeholds Designed for use by trailered boats and permanent protected moorings Offered in 14 colors to suit any vessel: Black white gray classic red burgundy sand forest green teal blue cobalt navy purple yellow and orange Unique Polyform valve for years of service. Size: 6.5 x 23 in Eye Diameter: 3/4 in Circumference: 20.4 in Product : POLYFORM G-4 TWIN EYE FENDER 6.5 X 23 BLUE W/ AIR ADAPTOR Manufacturer : POLYFORM US Manufacturer Part No : G-4-BLUE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Bronze Hose Barb Thru-Hull Fitting - 5/8" (HTH-625)
- GROCO 1" Stainless Steel Extra Long Thru-Hull Fitting w/Nut (THXL-1000-WS)
- ZEPHYR Large Lok-Fast Hi-Lok Removal Pliers (ZHP-200)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", CRW1, Nitrile (16054)
- POLYFORM Polyform S-1 GREEN S Series Buoy - 6" x 15", Green (S-1 GREEN)
- SEACHOICE 79196 Inflatable Rafting Fender - 12" Dia. x 144" Long (79196)
- TAYLOR MADE Super Duty Inflatable Yacht Fender - 18in x 29in - Grey (SD1829G)
- TAYLOR MADE Super Duty Inflatable Yacht Fender - 18in x 29in - Black (SD1829B)
- POLYFORM Polyform S-1 WHITE S Series Buoy - 6" x 15", White (S-1 WHITE)
- DAVIS INSTRUMENTS Fender Tender II (Pair) (393)
- TAYLOR Fleece Fender Boots for CRT (Center Rope Tube) Fenders (9032)
- Polyform Us Boat Fenders