Shop All Boat Fenders
Polyform U.S.
Polyform G-4 Twin Eye Fender 6.5" x 22" - Sand w/Adapter
Mfr # G-4-SAND
Zoro # G104663818
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # G-4-SAND
- Zoro # G104663818
- Country of Origin United States
- Category Boat Fenders
Description
G-4 Twin Eye Fender 6.5" x 22" - Sand with Adapter Polyform G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes, and reinforced ropeholds for long-term durability. Utility boat fenders with Polyform dependability. Even wall thickness for maximum strength and durabilityMolded-in ribs for strength and abrasion resistanceReinforced ropeholdsDesigned for use by trailered boats and in permanent protected mooringsTwin-eye design for vertical or horizontal useUnique Polyform valve for years of serviceOne (1) piece design Technical Specifications: Size (diameter x length) - 6.5" x 22" (16.5 x 55.9cm)Eye Diameter - .75" (1.9cm)Circumference - 20.4" (51.9cm)Volume - 2.2 gallons (8.3L)Boat Size - 20' - 25' (6.1 - 7.6M)Weight - 2.7lbs In the Box: FenderInflation Adapter *Sold as a Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Signal-Stat, Led, Red Rectangular, 16 Diode, Marker Clearance Light, P2, 2 Screw (2660-3)
- PUROLATOR Purolator PBL24651 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL24651)
- PERFORMANCE TOOL 3 In Cup Wire Brush - Coarse Brush-Cup Wire, W1214C (W1214C)
- OTC Wire Cutter/Stripper, Automatic (4467)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Blue (G-4-BLUEWO)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- POLYFORM U.S. G-5 Twin Eye Fender 8.8" X 26.8" White (G-5-WHITEWO)
- POLYFORM Polyform G-2 RED G Series Fender - 4.5" x 15.5", Red (G-2 RED)
- Polyform U.S. Boat Fenders