Shop All Boat Fenders
Polyform U.S.
Polyform G-4 Twin Eye Fender 6.5 Inch x 22 Inch - Graphite
Mfr # G-4-GRAPHITE
Zoro # G804401802
product price: $35.89
/ea
$35.89
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
- Brand Polyform U.S.
- MFR # G-4-GRAPHITE
- Zoro # G804401802
- UPC # 743952031981
- Country of Origin United States
- Category Boat Fenders
Description
G-4 Twin Eye Fender 6.5 Inch x 22 Inch - GraphitePolyforms G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes, and reinforced rope holds for long-term durability. The G Series fender is designed to provide protection and stand-off for vessels between 10 to 40 feet in length.Features:Even wall thickness for maximum strength and durabilityMolded-in ribs for strength and abrasion resistanceReinforced ropeholdsDesigned for use by trailered boats and in permanent protected mooringsHangs vertically or horizontally Unique Polyform valve for years of serviceTechnical Specifications:Size (diameter x length) - 6.5 Inch x 22 Inch (16.5 x 55.9 cm)Eye Diameter - 0.75 Inch (1.9 cm)Circumference - 20.4 Inch (51.9 cm)Volume - 2.2 gallons (8.3 L)Boat Size - 20 Foot - 25 Foot (6.1 - 7.6 M)Weight - 2.6 lb*Sold as an Individual
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
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.50 Oz., PK25 (P150Z)
- GARMIN Quick Release Mount w/Tilt/Swivel f/echo200, 500c & 550c (010-11676-00)
- GROTE Tool, Hex Crimp, 26" (84-9082)
- UWS 38" BLACK CHEST BOX (TBC-38-DS-BLK)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- TAYLOR Big B Inflatable Vinyl Fender (1026)
- Polyform U.S. Boat Fenders