Shop All Boat Fenders
Polyform U.S.
Polyform G-3 Twin Eye Fender 5.5" x 19", Sand
Mfr # G-3-SANDWO
Zoro # G505300060
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # G-3-SANDWO
- Zoro # G505300060
- Country of Origin United States
- Category Boat Fenders
Description
G-3 Twin Eye Fender 5.5" x 19" - Sand
Polyform’s G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes, and reinforced ropeholds for long-term durability.
Utility boat fenders with Polyform dependability.
Features:
- Even wall thickness for maximum strength and durability
- Molded-in ribs for strength and abrasion resistance
- Reinforced ropeholds
- Designed for use by trailered boats and in permanent protected moorings
- Twin-eye design for vertical or horizontal use
- Unique Polyform valve for years of service
- One (1) piece design
Technical Specifications:
- Size (diameter x length) - 5.5" x 19" (14 x 48.3cm)
- Eye Diameter - .625" (1.6cm)
- Circumference - 17.3" (43.9cm)
- Volume - 1.4 gallons (5.3L)
- Boat Size - 15' - 20' (4.6 - 6.1M)
- Weight - 1.9lbs
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES FT 200 Fast Dry Oil Cleaner Spray, 16.9oz (53G183)
- VELVAC Diesel Cap 2.0-11.5 Npsh Therm Rel (600264)
- BELL SPORTS BIKE TIRE 26"" W/KEVLAR (7091022)
- WESTIN Safari Bull Bar Mount Kit (30-1275)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. G-5 Twin Eye Fender 8.8" X 26.8" White (G-5-WHITEWO)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Blue (G-4-BLUEWO)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- POLYFORM 8.8 x 26.8 Twin Eye Fender; Sand (79-178-789)
- Polyform U.S. Boat Fenders