Polyform U.S.

Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite


product price: $30.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

G-3 Twin Eye Fender 5.5 Inch x 19 Inch - GraphitePolyforms G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes, and reinforced rope holds for long-term durability. The G Series fender is designed to provide protection and stand-off for vessels between 10 to 40 feet in length.Features:Even wall thickness for maximum strength and durabilityMolded-in ribs for strength and abrasion resistanceReinforced ropeholdsDesigned for use by trailered boats and in permanent protected mooringsHangs vertically or horizontally Unique Polyform valve for years of serviceTechnical Specifications:Size (diameter x length) - 5.5 Inch x 19 Inch (14 x 48.3 cm)Eye Diameter - 0.625 Inch (1.6 cm)Circumference - 17.3 Inch 43.9 cm)Volume - 1.4 gallons (5.3 L)Boat Size - 15 Foot - 20 Foot (4.6 - 6.1 M)Weight - 1.9 lb*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.