Shop All Boat Fenders
Polyform Us
Polyform G - 2 Twin Eye Fender 4.5 x 16 - White - G-2-WHITE
Mfr # G-2-WHITE
Zoro # G903689255
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform Us
- MFR # G-2-WHITE
- Zoro # G903689255
- UPC # 743952003124
- Country of Origin China
- Category Boat Fenders
Description
Polyform's G-Series fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more we include ribs for extra strength inflation valves for larger sizes and reinforced ropehold area for long term durability. We also put a little fun into fenders by offering the G-Series in 14 colors. Now all competitive products are judged by the standard we set. Features:Even wall thickness for maximum strength Molded in ribs for strength and abrasion resistance Reinforced ropeholds Designed for use by trailered boats and permanent protected moorings Offered in 14 colors to suit any vessel: Black white gray classic red burgundy sand forest green teal blue cobalt navy purple yellow and orange Unique Polyform valve for years of service. Size: 4.5 x 16 in Eye Diameter: 1/2 in Circumference: 14.1 in Product : POLYFORM G-2 TWIN EYE FENDER 4.5 X 16 WHITE Manufacturer : POLYFORM US Manufacturer Part No : G-2-WHITE UPC : 743952003124
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7654-001)
- SILVERSURE Antimicrobial Cleaning Cloths 12 x 12 Frost Grey , 12PK (M915SLV-FG)
- VESTIL 9738 lb. Basement Floor Jack 36" Max. Lifting H. (FJB-36)
- LISLE JEEPERS KEEPER CREEPER HANGER (LI21350)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- POLYFORM Polyform WS-1 GREEN WS Series Water Ski Buoy - 8" x 8.5", Green (WS-1 GREEN)
- SEACHOICE Twin Eye Fender, 6.5" X 23", White (79021)
- SEACHOICE Twin Eye Fender, 6.5" X 23", Black (79061)
- TAYLOR Low Freeboard Fender (31006)
- TAYLOR Big B Inflatable Vinyl Fender, White, 10" x 26 (1032)
- TAYLOR MADE Fender-5"X18" Black Boatguard, #643115 (643115)
- Polyform Us Boat Fenders