Shop All Boat Fenders
Polyform U.S.
Polyform G-2 Twin Eye Fender 4.5 Inch x 15.5 Inch - Graphite
Mfr # G-2-GRAPHITE
Zoro # G704401773
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # G-2-GRAPHITE
- Zoro # G704401773
- UPC # 743952031967
- Country of Origin United States
- Category Boat Fenders
Description
G-2 Twin Eye Fender 4.5 Inch x 15.5 Inch - GraphitePolyforms G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes, and reinforced rope holds for long-term durability. The G Series fender is designed to provide protection and stand-off for vessels between 10 to 40 feet in length.Features:Even wall thickness for maximum strength and durabilityMolded-in ribs for strength and abrasion resistanceReinforced ropeholdsDesigned for use by trailered boats and in permanent protected mooringsHangs vertically or horizontally Unique Polyform valve for years of serviceTechnical Specifications:Size (diameter x length) - 4.5 Inch x 15.5 Inch (11.4 x 39.4 cm)Eye Diameter - 0.5 Inch (1.3 cm)Circumference - 14.1 Inch (35.9 cm)Volume - 0.7 gallons (2.6 L)Boat Size - 10 Foot - 15 Foot (3 - 4.6 M)Weight - 1.2 lb*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector Flag, 2/0-3/0, PK5 (5774-005B)
- DONALDSON Duramax Filter (P164381)
- ALLIED INTERNATIONAL Tire Gauge, 2 Way (45482)
- MILTON INDUSTRIES Coupler Body, 3/8" NPT Female Threads, V Style, Carded (S766)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- POLYFORM Polyform S-1 BLUE S Series Buoy - 6" x 15", Blue (S-1 BLUE)
- Polyform U.S. Boat Fenders