Polyform F-5 Twin Eye Fender 11" x 30", Blue
Mfr # F-5-BLUE
Zoro # G005300065
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # F-5-BLUE
- Zoro # G005300065
- UPC # 743952005425
- Country of Origin United States
- Category Boat Fenders
Description
F-5 Twin Eye Fender 11" x 30" - Blue
Polyform has been producing the F Series fender for over 50 years and there is no comparison when it comes to quality, range of sizes, and protection offered.
The F Series fender has offered protection to the world's finest yachts and fishing vessels. Why? Because the owners and captains of these prestigious boats know that they can rely on Polyform’s F Series fenders to offer the size, strength, and dependability to protect their vessels from the rigors of the sea and weather. If you want the ultimate protection for your boat, Polyform F Series fenders are the only choice!
Classic European twin-eye style boat fenders for the most discerning eye.
Features:
- Even wall thickness for maximum strength and durability
- Molded-in ribs for strength and abrasion resistance
- Reinforced ropeholds
- Designed for use by trailered boats and in permanent protected moorings
- Twin-eye design for vertical or horizontal use
- Unique Polyform valve for years of service
- One (1) piece design
Technical Specifications:
- Size (diameter x length) - 11" x 30" (27.9 x 76.2cm)
- Eye Diameter - 1" (2.54cm)
- Circumference - 34.6" (87.8cm)
- Volume - 7.3 gallons (27.6L)
- Boat Size - 30' - 40' (18.29 - 21.34M)
- Weight - 7.6lbs
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BALDWIN PT8405MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- ACDELCO Hybrid Wiper Blade 24 In, 8-02416 (8-02416)
- A & I PRODUCTS Clip; Distributor Rotor Spring 1" x1" x0.5" (A-8N12213)
- FEL-PRO Gasket, Tos18508 (TOS18508)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Blue (G-4-BLUEWO)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. G-5 Twin Eye Fender 8.8" X 26.8" White (G-5-WHITEWO)
- TAYLOR Hull Gard Inflatable Vinyl Fender (601023)
- Polyform U.S. Boat Fenders