Polyform F-10 Twin Eye Fender 18" x 50" - Blue
Mfr # F-10-BLUE
Zoro # G305728491
Product Information
- Brand Polyform U.S.
- MFR # F-10-BLUE
- Zoro # G305728491
- UPC # 743952902984
- Country of Origin United States
- Category Boat Fenders
Description
F-10 Twin Eye Fender 18" x 50" - Blue
Polyform has been producing the F Series fender for over 50 years and there is no comparison when it comes to quality, range of sizes, and protection offered.
The F Series fender has offered protection to the world's finest yachts and fishing vessels. Why? Because the owners and captains of these prestigious boats know that they can rely on Polyform’s F Series fenders to offer the size, strength, and dependability to protect their vessels from the rigors of the sea and weather. If you want the ultimate protection for your boat, Polyform F Series fenders are the only choice!
Classic European twin-eye style boat fenders for the most discerning eye.
Features:
- Even wall thickness for maximum strength and durability
- Molded-in ribs for strength and abrasion resistance
- Reinforced ropeholds
- Designed for use by trailered boats and in permanent protected moorings
- Twin-eye design for vertical or horizontal use
- Unique Polyform valve for years of service
- One (1) piece design
Technical Specifications:
- Size (diameter x length) - 18" x 50" (45.7 x 127cm)
- Eye Diameter - 1" (2.54cm)
- Circumference - 56.6" (143.7cm)
- Volume - 33.8 gallons (154.4L)
- Boat Size - 60' - 70' (18.3 - 21.3M)
- Weight - 19.95lbs
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter Asm-Oil (Pf64), Pf64 (PF64)
- MEGUIARS WAX Use To Remove Deep Scratches Acid Rain Severe Swirls and Holograms Liquid 32 Ounce Bottle (M10032)
- BLUE SEA SYSTEMS Blue Sea Push Button Reset Only Circuit Breaker Boot - Black (4137)
- FLEXTECH Heavy Duty Radiator Hose, 1-7/8In, Blue (C40-187(36))
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Blue (G-4-BLUEWO)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- TAYLOR MADE FLEECE FND CVR NAVY BB 10X26 (9036)
- Polyform U.S. Boat Fenders