Polyform Elite Fender Cover f/F-3 Fenders - Blue
Mfr # EFC-03 BLUE
Zoro # G905610844
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # EFC-03 BLUE
- Zoro # G905610844
- UPC # 743952008211
- Country of Origin Taiwan, Province of China
- Category Boat Fenders
Description
Elite Fender Cover for F-3 Fenders - Blue
Fender covers should be as tough as the fenders they protect. That was our criteria used in developing the Elite Fender Cover series.
Polyform uses a premium-grade polyester yarn that is resistant to abrasion and UV exposure. Additionally, it resists water absorption better than other materials, keeping fenders manageably light when wet. The cover is woven on a special knitting machine that produces a seamless tube, meaning no seams to split. This method allows for a heavier, stronger yarn content resulting in a great fender cover that is built to last for many years, not just a season.
Compatible With:
- F-3 Fenders
Features:
- Hand-crafted with heavy-duty polyester fabric for durability
- Sun resistant, abrasion-resistant and water-resistant
- Washable
- Custom fit for a tailored look
- A tough 1/4" line drawstring closure
- Quick and easy installation
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T SERIES Door Jamb Switch, DS240T (DS240T)
- KYB Gas Strut, 741019 (741019)
- TRUCKSPEC Carbonless Helps Meet Dot'S Current Annual Vehicle Inspection Requirements (400FSC3)
- OTC Hose and Pvc Pipe Cutter, 1-3/4" Max (4412)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- POLYFORM U.S. G-5 Twin Eye Fender 8.8" X 26.8" White (G-5-WHITEWO)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- POLYFORM Polyform EFC-A5 BLACK EFC Series Elite Fender Cover for A-5 Fenders - Black (EFC-A5 BLACK)
- Polyform U.S. Boat Fenders