Shop All Boat Anchors & Equipment
Polyform Us
Polyform A Series Buoy A - 2 - 15.5 Diameter - Red - A-2-RED
Mfr # A-2-RED
Zoro # G403689618
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
- Brand Polyform Us
- MFR # A-2-RED
- Zoro # G403689618
- UPC # 743952900690
- Country of Origin China
- Category Boat Anchors & Equipment
Description
The A-Series is the product that launched the Polyform story. This all-purpose product with the signature "blue ropehold" has proven itself in the most adverse conditions. Marking gear used in heavy seas is no easy task. That's why more fishermen use Polyform A-Series than all other buoys combined. You name it ocean sea or river and the A-Series has been there. Put your trust in Polyform's most versatile and well-known product. Features: Even wall thickness for maximum thickness Heavy duty reinforced ropeholds Polyform's unique vinyl valve system Redesigned ropehold for A-1 through A-7 for improved strength and durability Dual valve inflation/deflation system for sizes A-5 A-6 & A-7 Excellent rafting fender choice Offered in seven brilliant high-visibility colors Size: 15.5 x 19.5 in Eye Diameter: 1.0 in Circumference: 48.7 in Buoyancy Ratings: 68 lbs Product : POLYFORM A SERIES BUOY A-2 15.5" DIAMETER RED Manufacturer : POLYFORM US Manufacturer Part No : A-2-RED UPC : 743952900690
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
- VELVAC Anti-Siphon Tube, 1.87 In Filler Neck (600246-1)
- MILWAUKEE TOOL ProPEX Expander Cone Grease (49-08-2400)
- AUTO VENTSHADE 09-17 RAM 1500 AEROSKIN HOODPROTECTOR-SMOKE (322004)
- TH MARINE Thru Hull 3/4In 90 Deg White, #TH-7592-DP (TH-7592-DP)
- SUPERJOCK Adjustable Keel Roller Bracket Assembly - 4 in. Black Roller (SU266006)
- SEACHOICE Hot Dipped Galvanized Claw Anchor, 22 lbs. (41680)
- TIE DOWN ENGINEERING Tie Down Engineering 86751 Fender Black Plastic Fit 8"-12"Tire (86751)
- EXTREME MAX Extreme Max 3006.8249 BoatTector Stainless Steel D Shackle - 5/8" (3006.8249)
- EXTREME MAX Extreme Max 3006.8414.2 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 1/2", 2-Pack (3006.8414.2)
- TIE DOWN MARINE #18 Super Hooker Anchor, #95050 (95050)
- GLOBAL INDUSTRIAL Specialty Molded Dock Bumper, 18L x 8W x 2H (B53970)
- Polyform Us Boat Anchors & Equipment