Shop All Flotation Equipment
Polyform U.S.
Polyform A-5 Buoy 27 in. Diameter, Grey
Mfr # A-5-GREY
Zoro # G210633590
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # A-5-GREY
- Zoro # G210633590
- Country of Origin United States
- Category Flotation Equipment
Description
A-5 Buoy 27'' Diameter - Grey The A-Series is the product that launched the Polyform story. - This all-purpose product, with the signature ''blue ropehold'' has proven itself in the most adverse conditions. - Marking gear used in heavy seas is no easy task. - That's why more fishermen use Polyform A-Series than all other buoys combined. - You name it, ocean, sea, or river, and the A-Series has been there. - Put your trust in Polyform's most versatile and well-known product. Features: Even wall thickness for maximum thickness Heavy duty reinforced ropeholds Polyform's unique vinyl valve system Dual valve inflation/deflation system - Excellent choice for a rafting fender - One 1 piece design Technical Specifications: Size - 27'' x 36'' 68.6 x 91.4cm Eye Diameter - 1.25'' 3.2cm Circumference - 84.9'' 215.5cm Volume - 47.6 gallons 180.2L Boat Size - 60' and greater 18.3M *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Protective Cover f/ECHOMAP Plus/UHD 7" Units (010-13126-00)
- GROTE Clearance Marker Light, LED, Yellow (45303)
- METRA Dodge Ram 06-10 Truck Ddin Mounting Kit, Black (956528B)
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 1/2" (HTH-500-S)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GO-24)
- KEMP USA Kemp USA 10-222-75 75 ft. Throw Rope with Float & Ring Buoy Holder (10-222-75)
- CAL-JUNE Jim-Buoy 1123-24 Life Ring Rack For 24" Buoy (1123-24)
- SEACHOICE Type IV USCGA Foam Safety Cushion - Red, 15" x 15" (44940)
- TAYLOR Tuff End Buoy (61140)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GO-30)
- JIM-BUOY Jim-Buoy GO-30 U.S.C.G. Approved G-Series Life Ring - 30", Orange (GO-30)
- Polyform U.S. Flotation Equipment