Shop All Flotation Equipment
Polyform U.S.
Polyform A-4 Buoy 20.5 in. Diameter, Grey
Mfr # A-4-GREY
Zoro # G610633589
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # A-4-GREY
- Zoro # G610633589
- Country of Origin United States
- Category Flotation Equipment
Description
A-4 Buoy 20.5'' Diameter - Grey The A-Series is the product that launched the Polyform story. - This all-purpose product, with the signature ''blue ropehold'' has proven itself in the most adverse conditions. - Marking gear used in heavy seas is no easy task. - That's why more fishermen use Polyform A-Series than all other buoys combined. - You name it, ocean, sea, or river, and the A-Series has been there. - Put your trust in Polyform's most versatile and well-known product. Features: Even wall thickness for maximum thickness Heavy duty reinforced ropeholds Polyform's unique vinyl valve system Dual valve inflation/deflation system - Excellent choice for a rafting fender - One 1 piece design Technical Specifications: Size - 20.5'' x 27'' 52.1 x 68.6cm Eye Diameter - 1.125'' 2.9cm Circumference - 64.4'' 163.6cm Volume - 22.5 gallons 85.2L Boat Size - 50 - 60' 15.2 - 18.3M *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spring Preset Pivot Kit (712979)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- REESE Trailer Hitch Ball, Capacity 14000 Lb (7028500)
- SEACHOICE Fuel Sender Reed Switch, 18" (15571)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-24)
- SEACHOICE Type IV USCGA Foam Safety Cushion - Blue, 15" x 15" (44930)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-24)
- JIM-BUOY Jim-Buoy JBW-X-24 U.S.C.G. Approved JBX-Series Life Ring - 24", White (JBW-X-24)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring with Webbing Str (GO-20)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med Bag, Red (154300-100-020-13)
- CAL-JUNE Jim-Buoy 1123-24 Life Ring Rack For 24" Buoy (1123-24)
- Polyform U.S. Flotation Equipment