Shop All Flotation Equipment
Polyform U.S.
Polyform A-3 Buoy 17 in. Diameter, Grey
Mfr # A-3-GREY
Zoro # G010633592
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyform U.S.
- MFR # A-3-GREY
- Zoro # G010633592
- Country of Origin United States
- Category Flotation Equipment
Description
A-3 Buoy 17'' Diameter - Grey The A-Series is the product that launched the Polyform story. - This all-purpose product, with the signature ''blue ropehold'' has proven itself in the most adverse conditions. - Marking gear used in heavy seas is no easy task. - That's why more fishermen use Polyform A-Series than all other buoys combined. - You name it, ocean, sea, or river, and the A-Series has been there. - Put your trust in Polyform's most versatile and well-known product. Features: Even wall thickness for maximum thickness Heavy duty reinforced ropeholds Polyform's unique vinyl valve system Dual valve inflation/deflation system - Excellent choice for a rafting fender - One 1 piece design Technical Specifications: Size - 17'' x 23'' 43.2 x 58.4cm Eye Diameter - 1.125'' 2.9cm Circumference - 53.4'' 135cm Volume - 14.5 gallons 54.9L Boat Size - 40' - 50' 12.2 - 15.2M *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bottom Latch, 7/16 in., Mill 25 Pack (PL 14656)
- MAHLE Air Filter, Lx1768 (LX1768)
- ROADPRO Heavy-Duty Electrical, 6V to 12V (SST-80151)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-11/16 x 5-9/16 In (BF7586)
- JIM-BUOY Jim-Buoy JBW-X-24 U.S.C.G. Approved JBX-Series Life Ring - 24", White (JBW-X-24)
- TAYLOR Tuff End Buoy (61143)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-O)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- JIM-BUOY Jim-Buoy G-19 U.S.C.G. Approved G-Series Life Ring - 19", White (G-19)
- TAYLOR Tuff End Buoy (1146)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- Polyform U.S. Flotation Equipment