Shop All Boat Fenders
Polyform U.S.
Nf-4 Heavy Duty Twin Eye Fender 6.4" X 21.6" White
Mfr # NF-4 WHITE
Zoro # G4636573
product price: $45.75
/ea
$45.75
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
- Brand Polyform U.S.
- MFR # NF-4 WHITE
- Zoro # G4636573
- UPC # 743952004725
- Country of Origin United States
- Category Boat Fenders
Details
Item | Boat Docking Fender |
Description
NF-4 Heavy Duty Twin Eye Fender 6.4" x 21.6" - White. The NF-Series Boat Fender, one of Polyform's newest innovations, features multiple-ribbed, reinforced ropeholds, making it the strongest fender in its class. The NF Series is an extra tough, recreational-boating fender and a good choice for use in boat locks and tidal areas where fenders are exposed to high stress situations. The NF Series is designed to last and stand up in the toughest conditions as well as being compact for easy storage in smaller craft., Features: The NF Series blends the styling of the G Series (the world's most copied fender) and the multi-ribbed ropehold of the F Series (the strongest fender in its class)., Sleek one-color styling, Reinforced twin-eye ropeholds for flexibility and durability, Designed for medium-duty use in both permanent protected and unprotected moorings., Unique Polyform valve for years of service..
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
- GROTE Solder Splice Terminal, 22-18 Ga, PK15 (84-2618)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-CS)
- ILC Replacement for Bulbworks Bw.8g103 replacement light bulb lamp (BW.8G103 BULBWORKS)
- BENNETT MARINE BOLT Actuator Wire Harness Extension - 20' (BAW2020)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Blue (G-4-BLUEWO)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- TAYLOR Low Freeboard Fender (31006)
- Polyform U.S. Boat Fenders