Shop All Boat Anchors & Equipment
Polyform U.S.
Mooring Buoy W/ Iron 17" Diameter White Blue Stripe
Mfr # CM-3 WH-STR
Zoro # G4674793
product price: $213.99
/ea
Free Shipping & Returns
$213.99
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
- Brand Polyform U.S.
- MFR # CM-3 WH-STR
- Zoro # G4674793
- UPC # 743952903042
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
Explorer Compass. Explorer Compass Features: 2-3/4" Direct Reading Dial, Easily Installed, Fits 3" Instrument Hole, Bezels Styled to Match Popular Gauge Packages, 12V Night Illumination, Viewing is adjustable to 30 degrees, Choice of Traditional Black or Designer White Colors, Scientifically Matched Sapphire Jewel & Hardened Steel Pivot Dial Movement, Built-in Compensators to Easily Adjust for Deviation, Hi-Temperature Construction, 100% Repairable, , Approx. Shipping Weight: 1lb (454g), Notes: Comes standard with 12V lighting. 24V lighting option is available., Some custom built OEM models may have different lighting. Contact Ritchie for replacement lighting. .
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
- VALVOLINE Transmission Fluid, Red, 1 qt Size (888705)
- BROK Ball, Atv, Lawn & Garden 1 7/8" X 5/8 X 1 3/4" 2000# (15939)
- AGS Brass Hex Nipple, 1-7/16 Length, Male (3/8-18 NPT), 1/card (PTF-66C)
- GROTE Ground Strap Braided, 13 In (84-9559)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- POLYFORM U.S. #75 Boat Line Strap (75)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- SEACHOICE Mushroom Anchor-25 Lb (44800)
- TIE DOWN ENGINEERING Tie Down Engineering 59095N Iron Root Earth Anchor 3/4" Rod x 30" L x 4" Helix Class 2-Pack of 8 (59095N)
- MAXWELL Circlip Ext 1-1/8 (3100-112-Ss (SP0878)
- Polyform U.S. Boat Anchors & Equipment