Shop All Boat Anchors & Equipment
Polyform U.S.
Mooring Buoy W/ Iron 13.5" Diameter White/Blue
Mfr # CM-2 WH-STR
Zoro # G4657774
product price: $194.99
/ea
Free Shipping & Returns
$194.99
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
- Brand Polyform U.S.
- MFR # CM-2 WH-STR
- Zoro # G4657774
- UPC # 743952903035
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
Explorer Compass. Explorer Compass Features: 2-3/4" Easy to Read Direct Reading Dial, Adjustable and Removable with Bracket and Thumbscrews, Internal Green Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel & Hardened Steel Pivot Dial Movement, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, High Temperature Composite Construction for Extended Operating Range, 100% Repairable, , Protective Cover: None , Approx. Shipping Weight: 1lb (454g), Notes: Comes standard with 12V lighting. 6 & 24V lighting options are available., Some custom built OEM models may have different lighting. Contact Ritchie for replacement lighting.
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
- AGS Domestic Steel Brake Line, 1/4 x 72, BL-472 (BL-472)
- CURT GM Puck System 5th Wheel Legs, 25,000 lbs. (16029)
- RONSTAN Sail Slide Stainless Bail 50mm x 12mm (PNP104)
- CRC Chlor-Free Degreaser, 16 oz Spray Bottle, Ready To Use, Solvent Based, K2 (03189)
- POLYFORM U.S. #75 Boat Line Strap (75)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- EXTREME MAX Extreme Max 3006.2549 BoatTector Nylon-Covered Bungee Dock Line with Looped Ends - 33”, Value 2-Pack (3006.2549)
- MAXWELL Motor Cima - 1200W - 24V - 4-Hole Flange (P12074)
- MAXWELL Rc6 12V Windlass 500W For 1/4 Chain To 1/2 Rope (RC612V)
- Polyform U.S. Boat Anchors & Equipment