Shop All Boat Fenders
Polyform U.S.
Htm-4 Hole Through Middle Fender White
Mfr # HTM-4-WHITEWO
Zoro # G5317034
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyform U.S.
- MFR # HTM-4-WHITEWO
- Zoro # G5317034
- UPC # 743952004213
- Country of Origin United States
- Category Boat Fenders
Details
Item | Boat Docking Fender |
Description
HTM-4 Hole Through Middle Fender 12 x 34 - White. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat., Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 12 x 34 in, Tube Diameter: 5/8 in, Circumference: 37.7 in, Buoyancy Ratings: 145 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 14316 Star Tron Enzyme Fuel Treatment - 16 oz. (14316)
- CRESCENT Ignition Wrnch St Mm 12P (CCWSIGMM10)
- WESTWARD 22 Tons Air/Hydraulic Service Jack 19-1/4" Max. Lifting H., 9-3/4" Min. Lifting H (3W929)
- AUTOTEX Wiper Blade (71-14)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- POLYFORM U.S. G-5 Twin Eye Fender 8.8" X 26.8" White (G-5-WHITEWO)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- SEACHOICE Center Hole Ribbed Fender, White, 8" x 20" (79121)
- Polyform U.S. Boat Fenders