Shop All Boat Anchors & Equipment
Polyform U.S.
Htm-4 13.5" X 34.8" Black W/ Air Adapter
Mfr # HTM-4-BLACK
Zoro # G5318163
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyform U.S.
- MFR # HTM-4-BLACK
- Zoro # G5318163
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
HTM-4 Hole Through Middle Fender 13.5" x 34.8" Black w/Air Adapter. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat,Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 13.5" x 34.8", Tube Diameter: 5/8 in, Circumference: 42.4 in, Buoyancy Ratings: 145 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 16 Gauge, Yellow, 100ft.Spool (87-8011)
- NOCO Battery Box, Snap Closure, Black, Plastic (HM306BK)
- LITTLE TREES Air Freshener, Card with String, Blue (U3S-32089)
- PYLE Pyle Aqua Pro Marine 7.7" Speakers (PLMRX77)
- POLYFORM U.S. #75 Boat Line Strap (75)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- DOCK EDGE Dock Bumper Straight Dockguard - 18" - White (73-106-F)
- EXTREME MAX Extreme Max 3006.2499 BoatTector Double Braid Nylon Anchor Line w Thimble-3/8" x 150' w/ Blue Tracer (3006.2499)
- SEACHOICE Black Rubber Straight Roller 12" x 2-1/2" With 5/8" ID Hole (56360)
- Polyform U.S. Boat Anchors & Equipment