Shop All Boat Fenders
Polyform U.S.
Htm-3 Hole Through Middle Fender White
Mfr # HTM-3-WHITEWO
Zoro # G5314715
product price: $113.99
/ea
Free Shipping & Returns
$113.99
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
- Brand Polyform U.S.
- MFR # HTM-3-WHITEWO
- Zoro # G5314715
- UPC # 743952004183
- Country of Origin United States
- Category Boat Fenders
Details
Item | Boat Docking Fender |
Description
HTM-3 Hole Through Middle Fender 10 x 26 - White. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat., Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 10 x 26 in, Tube Diameter: 5/8 in, Circumference: 31.4 in, Buoyancy Ratings: 77 lbs.
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
- FEBI Febi Gear Oil Gl-5 75W85 Syn L, 48785 (48785)
- SPRINGFIELD MARINE Spring-Lock Power-Rise 13-1/2" to 20" Adjstbl Sit Down SS Pedestal (1642005)
- BRACKETRON Electronics Holder, Standard, 8in. (PHV202BL)
- A & I PRODUCTS Switch; Neutral Start 4" x5" x1" (A-CH13415)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Blue (G-4-BLUEWO)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- SEACHOICE 30141; Stainless Steel Fender Holder Kit; 3/8" (30141)
- Polyform U.S. Boat Fenders