Shop All Boat Fenders
Polyform U.S.
Htm-3 Hole Through Middle Fender Blue
Mfr # HTM-3-BLUEWO
Zoro # G5315528
product price: $113.99
/ea
Free Shipping & Returns
$113.99
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
- Brand Polyform U.S.
- MFR # HTM-3-BLUEWO
- Zoro # G5315528
- UPC # 743952004138
- Country of Origin United States
- Category Boat Fenders
Details
Item | Boat Docking Fender |
Description
HTM-3 Hole Through Middle Fender 10 x 26 - Blue. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat., Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 10 x 26 in, Tube Diameter: 5/8 in, Circumference: 31.4 in, Buoyancy Ratings: 77 lbs.
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
- WOLO Replacement Air Compressor, Turbo, 12V (840-C)
- ORALITE Reflective Strip, Agricultural, 1inW (22669)
- STREAMLIGHT Stinger LED Upgrade Kit (75768)
- PHOENIX Jam Nut (PGDSF92LNT)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- POLYFORM Polyform F-5 WHITE F Series Fender - 11" x 30", White (F-5 WHITE)
- Polyform U.S. Boat Fenders